

€8.03/ pairexcl. VAT
€9.72incl. VAT
Sold per: 6Min. order: 6
54 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 683A |
Type | 683A |
Series | TEGERA 683A |
Type | 683A |
Glove size | 11 |
Colour | Yellow / Black |
Length | 240 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 3231X |
EN 407 | X2XXXX |
EN 511 | 02X |
Approvals | CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;Suitable for contact with foodstuffs, except for fatty foods;TP TC 019:2011;UKCA |