

€3.04/ pairexcl. VAT
€3.68incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 612 |
Type | 612 |
Series | TEGERA 612 |
Type | 612 |
Glove size | 11 |
Material | Natural latex |
Colour | Black / Grey |
Coating material | Latex |
Length | 240 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 2142X |
EN 407 | X1XXXX |
Approvals | CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011 |