

€8.48/ pairexcl. VAT
€10.26incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 484 |
Type | 484 |
Series | TEGERA 484 |
Type | 484 |
Glove size | 10 |
Liner Material | Cotton |
Colour | Red / White |
Length | 350 mm |
Cuff Style | Safety cuff |
EN 388:2016 | 1232X |
EN 407 | X2XXXX |
Approvals | CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;Suitable for contact with foodstuffs;TP TC 019:2011 |