

€12.60/ pairexcl. VAT
€15.25incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 455 |
Type | 455 |
Series | TEGERA 455 |
Type | 455 |
Glove size | 9 |
Colour | Black |
Coating material | PU (Polyurethane) |
Length | 220 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 4X43C |
EN 388:2016 + A1: 2018 | 4X43C |
EN ISO 13997 | Cut resistance level C |
Approvals | Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;ANSI/ISEA 105-2016 Cut A3;ANSI/ISEA 105-2016 Abrasion 5 |