TEGERA

TEGERA Synthetic glove 455 size 6

  • ERIKS:14036727
  • Manufacturer:7340118313900
Image 1
TEGERA® 455, Cut resistant glove, PU, palm-dipped, CRF® Technology, glass fibre thread, nylon, polyester, spandex, 13 gg, smooth finish, cut resistance level C, Cat. II, DMF (DMFa) free, breathable back, water and oil repellent palm, for fine assembly work
Save to list

€12.60/ pairexcl. VAT

€15.25incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 455
Type
455
Series
TEGERA 455
Type
455
Glove size
6
Colour
Black
Coating material
PU (Polyurethane)
Length
220 mm
Cuff Style
Knitwrist cuff
EN 388:2016
4X43C
EN 388:2016 + A1: 2018
4X43C
EN ISO 13997
Cut resistance level C
Approvals
Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;ANSI/ISEA 105-2016 Cut A3;ANSI/ISEA 105-2016 Abrasion 5