

Sold per: 12Min. order: 12
8 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 450 |
Type | 450 |
Series | TEGERA 450 |
Type | 450 |
Glove size | 9 |
Colour | Black |
Length | 220 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 + A1: 2018 | 4X44C |
EN 407:2020 | X1XXXX |
EN ISO 13997 | Cut resistance level C |
Approvals | ANSI/ISEA 105-2016 Abrasion 5;ANSI/ISEA 105-2016 Cut A3;CE;Dermatest 2022;EAC;EN 388:2016+A1:2018 ;EN 407:2020 (No flame protection);EN ISO 21420:2020;Information/UIS;Oeko-Tex® Standard 100;TP TC 019:2011;UKCA |