TEGERA

TEGERA Synthetic glove 433 Size 6

  • ERIKS:14235372
  • Manufacturer:7340118374215
Image 1
TEGERA® 433, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, polyester, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Save to list

€11.90/ pairexcl. VAT

€14.40incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 433
Type
433
Series
TEGERA 433
Type
433
Glove size
6
Colour
Grey
Coating material
PU (Polyurethane)
Length
220 mm
Cuff Style
Knitwrist cuff
Silicone-free
Yes
EN 388:2016
4X42B
EN 388:2016 + A1: 2018
4X43B
EN ISO 13997
Cut resistance level B
Approvals
Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;ANSI/ISEA 105-2016 Cut A2;ANSI/ISEA 105-2016 Abrasion 6
Product Free From
Silicone