

€10.51/ pairexcl. VAT
€12.72incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 431 |
Type | 431 |
Series | TEGERA 431 |
Type | 431 |
Glove size | 5 |
Colour | Grey/Black |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 4X43B |
EN 407 | X1XXXX |
EN ISO 13997 | Cut resistance level B |
Approvals | CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011 |