TEGERA

TEGERA Synthetic glove 430 size 8

  • ERIKS:14036723
  • Manufacturer:7392626073180
Image 1
TEGERA® 430, Cut resistant glove, PU, palm-dipped, CRF® Technology, Lycra®, polyester, 13 gg, smooth finish, cut resistance level B, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Save to list

€9.63/ pairexcl. VAT

€11.65incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 430
Type
430
Series
TEGERA 430
Type
430
Glove size
8
Colour
Grey / White
Coating material
PU (Polyurethane)
Length
220 mm
Cuff Style
Knitwrist cuff
EN 388:2016
4X42B
EN 388:2016 + A1: 2018
4X42B
EN ISO 13997
Cut resistance level B
Approvals
ANSI/ISEA 105-2016 Abrasion 6;ANSI/ISEA 105-2016 Cut A2;CE;EAC;EN 388:2016+A1:2018 ;EN ISO 21420:2020;Information/UIS;TP TC 019:2011;UKCA