

€8.85/ pairexcl. VAT
€10.71incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 410 |
Type | 410 |
Series | TEGERA 410 |
Type | 410 |
Glove size | 10 |
Colour | Black/White |
Coating material | PU (Polyurethane) |
Length | 225 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 | 4X42B |
EN 388:2016 + A1: 2018 | 4X42B |
EN ISO 13997 | Cut resistance level B |
Approvals | CE;EAC;EN 388:2016+A1:2018 ;EN ISO 21420:2020;Information/UIS;TP TC 019:2011;UKCA |