

€10.89/ pairexcl. VAT
€13.18incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 10430 |
Type | 10430 |
Series | TEGERA 10430 |
Type | 10430 |
Glove size | 10 |
Colour | Grey / White |
Coating material | PU (Polyurethane) |
Length | 245 mm |
Cuff Style | Extended knitwrist cuff |
EN 388:2016 | 4X42B |
EN 388:2016 + A1: 2018 | 4X42B |
EN ISO 13997 | Cut resistance level B |
Approvals | ANSI/ISEA 105-2016 Abrasion 6;ANSI/ISEA 105-2016 Cut A2;CE;EAC;EN 388:2016+A1:2018 ;EN ISO 21420:2020;TP TC 019:2011;UKCA |