TEGERA

TEGERA Leather glove 88800 size 9

  • ERIKS:13462985
  • Manufacturer:7340118315379
Image 1
TEGERA® 88800, Leather glove, 1,1-1,2 mm full grain cowhide, Cat. II, withstands contact heat up to 250°C, extra long, reinforced index finger, reinforced seams, for allround work
Save to list

€30.23/ pairexcl. VAT

€36.58incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 88800
Type
88800
Series
TEGERA 88800
Type
88800
Glove size
9
Colour
White
Cuff Style
Extended safety cuff
Glove fastening
Hook-and-loop
EN 388:2016
3143X
EN 407
42314X
Approvals
CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011