

€30.23/ pairexcl. VAT
€36.58incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 88800 |
Type | 88800 |
Series | TEGERA 88800 |
Type | 88800 |
Glove size | 6 |
Colour | White |
Cuff Style | Extended safety cuff |
Glove fastening | Hook-and-loop |
EN 388:2016 | 3143X |
EN 407 | 42314X |
Approvals | CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011 |