

€28.17/ pairexcl. VAT
€34.09incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 815 |
Type | 815 |
Series | TEGERA 815 |
Type | 815 |
Glove size | 8 |
Colour | Black/White |
Thickness | 0.7 mm |
Glove fastening | Elasticated 360° |
EN 388:2016 | 2X31B |
EN ISO 13997 | Cut resistance level B |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011 |