TEGERA

TEGERA Leather glove 815 size 11

  • ERIKS:14036775
  • Manufacturer:7340118318271
Image 1
TEGERA® 815, Cut resistant glove, fully lined, 0,7-0,8 mm full grain cowhide, cotton, cut resistance level 3, cut resistance level B, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips
Save to list

€28.17/ pairexcl. VAT

€34.09incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 815
Type
815
Series
TEGERA 815
Type
815
Glove size
11
Colour
Black/White
Thickness
0.7 mm
Glove fastening
Elasticated 360°
EN 388:2016
2X31B
EN ISO 13997
Cut resistance level B
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011