

€22.67/ pairexcl. VAT
€27.43incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 6615 |
Type | 6615 |
Series | TEGERA 6615 |
Type | 6615 |
Glove size | 9 |
Colour | Grey |
Glove fastening | Elasticated 180° |
EN 388:2016 | 3011X |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Short model (EN 420);TP TC 019:2011 |