TEGERA

TEGERA Leather glove 6615 Size 6

  • ERIKS:14543849
  • Manufacturer:7340118334516
Image 1
TEGERA® 6615 leather glove, 0,7-0,8 mm full grain cowhide, nylon, Cat II, grey, black water and oil repellent palm, elasticated 180°,for fine assembly work.
Save to list

€22.67/ pairexcl. VAT

€27.43incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 6615
Type
6615
Series
TEGERA 6615
Type
6615
Glove size
6
Colour
Grey
Glove fastening
Elasticated 180°
EN 388:2016
3011X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Short model (EN 420);TP TC 019:2011