

€13.33/ pairexcl. VAT
€16.13incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 640 |
Type | 640 |
Series | TEGERA 640 |
Type | 640 |
Glove size | 8 |
Colour | White |
Length | 230 mm |
Glove fastening | Elasticated 180° |
EN 388:2016 | 2021X |
EN 388:2016 + A1: 2018 | 2110X |
Approvals | Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 |