TEGERA

TEGERA Leather glove 640 size 7

  • ERIKS:13545193
  • Manufacturer:7392626017368
Image 1
TEGERA® 640, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, Cat. II, reinforced index finger, reinforced seams, for assembly work
Save to list

€13.33/ pairexcl. VAT

€16.13incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 640
Type
640
Series
TEGERA 640
Type
640
Glove size
7
Colour
White
Length
230 mm
Glove fastening
Elasticated 180°
EN 388:2016
2021X
EN 388:2016 + A1: 2018
2110X
Approvals
Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018