

€28.41/ pairexcl. VAT
€34.38incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 32 |
Type | 32 |
Series | TEGERA 32 |
Type | 32 |
Glove size | 10 |
Colour | Brown / Black |
Length | 250 mm |
Cuff Style | Safety cuff |
Glove fastening | Elasticated 180° |
EN 388:2016 | 3X33B |
EN 407 | 41214X |
EN ISO 13997 | Cut resistance level B |
Approvals | CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011 |