

€33.37/ pairexcl. VAT
€40.38incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 296 |
Type | 296 |
Series | TEGERA 296 |
Type | 296 |
Glove size | 10 |
Colour | Black/White |
Length | 255 mm |
Cuff Style | Extended safety cuff |
Glove fastening | Elasticated 360° |
EN 388:2016 | 2122X |
EN 511 | 231 |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;TP TC 019:2011 |