TEGERA

TEGERA Leather glove 295 size 12

  • ERIKS:13402246
  • Manufacturer:7392626037281
Image 1
TEGERA® 295, Leather glove, 0,7-0,8 mm full grain goatskin, spandex, Thinsulate™ 40g, Cat. II, waterproof, winter-lined, for allround work
Save to list

€25.57/ pairexcl. VAT

€30.94incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 295
Type
295
Series
TEGERA 295
Type
295
Glove size
12
Colour
White/Grey/Blue
Glove fastening
Elasticated 360°
EN 388:2016
2121X
EN 511
121
Approvals
ANSI/ISEA 105-2016 Abrasion 3;CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;TP TC 019:2011