TEGERA

TEGERA Leather glove 215 Size 8

  • ERIKS:14543819
  • Manufacturer:7392626014084
Image 1
TEGERA® 215, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced index finger, reinforced fingertips, for precision work
Save to list

€22.04/ pairexcl. VAT

€26.67incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 215
Type
215
Series
TEGERA 215
Type
215
Glove size
8
Colour
Grey / White
Length
210 mm
Glove fastening
Elasticated 180°
EN 388:2016
2X21C
EN ISO 13997
Cut resistance level C
Approvals
ANSI/ISEA 105-2016 Abrasion 4;ANSI/ISEA 105-2016 Cut A2;CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Short model (EN 420);TP TC 019:2011