

€22.04/ pairexcl. VAT
€26.67incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 215 |
Type | 215 |
Series | TEGERA 215 |
Type | 215 |
Glove size | 10 |
Colour | Grey / White |
Length | 210 mm |
Glove fastening | Elasticated 180° |
EN 388:2016 | 2X21C |
EN ISO 13997 | Cut resistance level C |
Approvals | ANSI/ISEA 105-2016 Abrasion 4;ANSI/ISEA 105-2016 Cut A2;CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;Short model (EN 420);TP TC 019:2011 |