

€40.40/ pairexcl. VAT
€48.88incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 134 |
Type | 134 |
Series | TEGERA 134 |
Type | 134 |
Glove size | 7 |
Colour | Brown / Black |
Length | 395 mm |
Cuff Style | Extended safety cuff |
Glove fastening | Elasticated 180° |
EN 388:2016 | 3X22C |
EN 388:2016 + A1: 2018 | 3X22C |
EN 407 | 41234X |
EN ISO 13997 | Cut resistance level C |
EN 11492 | R:4,11x10¹¹Ω |
Approvals | CE;EAC;EN 1149-2:1997;EN 12477:2001+A1:2005;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011;Type A;UKCA |