TEGERA

TEGERA Leather glove 134 size 11

  • ERIKS:12979124
  • Manufacturer:7392626040649
Image 1
TEGERA® 134, Welding and heat-resistant glove, fully lined, 0,8-1,2 mm full grain goatskin, cut resistance level C, KEVLAR® fiber, Nomex®, Cat. III, extra long, reinforced seams, water and oil repellent, for allround work
Save to list

€40.40/ pairexcl. VAT

€48.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 134
Type
134
Series
TEGERA 134
Type
134
Glove size
11
Colour
Brown / Black
Length
395 mm
Cuff Style
Extended safety cuff
Glove fastening
Elasticated 180°
EN 388:2016
3X22C
EN 388:2016 + A1: 2018
3X22C
EN 407
41234X
EN ISO 13997
Cut resistance level C
EN 11492
R:4,11x10¹¹Ω
Approvals
CE;EAC;EN 1149-2:1997;EN 12477:2001+A1:2005;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011;Type A;UKCA