

€16.52/ pairexcl. VAT
€19.99incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 130A |
Type | 130A |
Series | TEGERA 130A |
Type | 130A |
Glove size | 8 |
Colour | White/Yellow |
Length | 300 mm |
Cuff Style | Safety cuff |
EN 388:2016 | 3111X |
EN 407 | 412X4X |
EN 11492 | R:11,09x10⁶Ω |
Approvals | CE;EAC;EN 1149-2:1997;EN 12477:2001+A1:2005;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011;Type B |