TEGERA

TEGERA Leather glove 130A size 6

  • ERIKS:13402247
  • Manufacturer:7340118312446
Image 1
TEGERA® 130A, Welding and heat-resistant glove, unlined, 0,7-0,9 mm full grain goatskin, Cat. II, withstands contact heat up to 100°C, reinforced index finger, reinforced seams, for allround work
Save to list

€16.52/ pairexcl. VAT

€19.99incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 130A
Type
130A
Series
TEGERA 130A
Type
130A
Glove size
6
Colour
White/Yellow
Length
300 mm
Cuff Style
Safety cuff
EN 388:2016
3111X
EN 407
412X4X
EN 11492
R:11,09x10⁶Ω
Approvals
CE;EAC;EN 1149-2:1997;EN 12477:2001+A1:2005;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011;Type B