TEGERA

TEGERA Leather glove 126A size 9

  • ERIKS:13229054
  • Manufacturer:7340118312330
Image 1
TEGERA® 126A, Welding and heat-resistant glove, unlined, 0,7-0,8 mm full grain goatskin of top quality, Cat. III, withstands contact heat up to 100°C, reinforced seams, for assembly work
Save to list

15,98 €/ pairexcl. VAT

19,34 €incl. VAT

Sold per: 12Min. order: 12

54 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 126A
Type
126A
Glove size
9
Length
310 mm
Colour
White/Yellow
Approvals
CE;EAC;EN 1149-2:1997;EN 12477:2001+A1:2005;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011;Type B;UKCA
Cuff Style
Safety cuff
Glove fastening
Elasticated 180°
EN 388:2016
2111X