TEGERA

TEGERA Leather glove 126A size 8

  • ERIKS:13229053
  • Manufacturer:7340118312316
Image 1
TEGERA® 126A, Welding and heat-resistant glove, unlined, 0,7-0,8 mm full grain goatskin of top quality, Cat. III, withstands contact heat up to 100°C, reinforced seams, for assembly work
Save to list

€15.98/ pairexcl. VAT

€19.34incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 126A
Type
126A
Series
TEGERA 126A
Type
126A
Glove size
8
Colour
White/Yellow
Length
310 mm
Cuff Style
Safety cuff
Glove fastening
Elasticated 180°
EN 388:2016
2111X
EN 407
412X4X
EN 11492
R:2.55x10⁵Ω
Approvals
CE;EAC;EN 1149-2:1997;EN 12477:2001+A1:2005;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011;Type B;UKCA