

€16.11/ pairexcl. VAT
€19.49incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 117 |
Type | 117 |
Series | TEGERA 117 |
Type | 117 |
Glove size | 8 |
Liner Material | Fleece |
Colour | Grey / White |
Length | 230 mm |
Glove fastening | Hook-and-loop |
EN 388:2016 | 2121X |
EN 388:2016 + A1: 2018 | 2011X |
EN 511 | 01X |
Approvals | Information/UIS;CE;UKCA;EAC;TP TC 019:2011;EN ISO 21420:2020;EN 388:2016+A1:2018 ;EN 511:2006;ANSI/ISEA 105-2016 Abrasion 3 |