

€8.67/ pairexcl. VAT
€10.49incl. VAT
Sold per: 6Min. order: 6
120 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 106 |
Type | 106 |
Series | TEGERA 106 |
Type | 106 |
Glove size | 9 |
Liner Material | Cotton jersey |
Colour | Blue/Beige |
Length | 220 mm |
Cuff Style | Safety cuff |
Glove fastening | Elasticated 180° |
EN 388:2016 | 3131X |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011 |