TEGERA

TEGERA Leather glove 106 size 14

  • ERIKS:14036670
  • Manufacturer:7392626075733
Image 1
TEGERA® 106, Leather glove, half-lined, 1,0-1,1 mm full grain cowhide, cotton, jersey, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Save to list

€8.67/ pairexcl. VAT

€10.49incl. VAT

Sold per: 6Min. order: 6

18 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 106
Type
106
Series
TEGERA 106
Type
106
Glove size
14
Liner Material
Cotton jersey
Colour
Blue/Beige
Length
220 mm
Cuff Style
Safety cuff
Glove fastening
Elasticated 180°
EN 388:2016
3131X
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;Information/UIS;TP TC 019:2011