TEGERA

TEGERA Imitation leather glove 9128 size 10

  • ERIKS:13548115
  • Manufacturer:7392626070820
Image 1
TEGERA® 9128, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 40g, Cat. II, chrome free, high-viz colour, waterproof, for allround work
Save to list

€39.93/ pairexcl. VAT

€48.32incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 9128 PRO
Type
9128
Series
TEGERA 9128 PRO
Type
9128
Glove size
10
Colour
Yellow / Black
Length
240 mm
Glove fastening
Elasticated 360°
EN 388:2016
1121X
EN 511
111
Approvals
Information/UIS;CE;EAC;TP TC 019:2011;EN 420:2003+A1:2009;EN 388:2016;EN 511:2006;Short model (EN 420);ANSI/ISEA 105-2016 Abrasion 4