TEGERA

TEGERA Imitation leather glove 517 size 12

  • ERIKS:14036735
  • Manufacturer:7340118330693
Image 1
TEGERA® 517, Synthetic leather glove, winter-lined, 0,7 mm synthetic leather, polyester, fleece, Cat. II, chrome free, waterproof, for precision work
Save to list

€12.07/ pairexcl. VAT

€14.60incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 517
Type
517
Series
TEGERA 517
Type
517
Glove size
12
Liner Material
Fleece
Colour
Black / Green
Length
235 mm
Glove fastening
Hook-and-loop
EN 388:2016
1121X
EN 511
111
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;Short model (EN 420);TP TC 019:2011;UKCA