

€12.07/ pairexcl. VAT
€14.60incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 517 |
Type | 517 |
Series | TEGERA 517 |
Type | 517 |
Glove size | 11 |
Liner Material | Fleece |
Colour | Black / Green |
Length | 235 mm |
Glove fastening | Hook-and-loop |
EN 388:2016 | 1121X |
EN 511 | 111 |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN 511:2006;Information/UIS;Short model (EN 420);TP TC 019:2011;UKCA |