TEGERA

TEGERA Glove TEGERA 7361 size 7

  • ERIKS:13699956
  • Manufacturer:7340118325286
Image 1
Image 2
Image 1
Image 2
TEGERA® 7361, Chemical protection glove, fully lined, 0,3* mm nitrile, fully dipped, nylon, 18 gg, sandy finish, Cat. III, oil and grease resistant, water and oil repellent, for allround work
Save to list

€8.24/ pairexcl. VAT

€9.97incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 7361
Type
7361
Series
TEGERA 7361
Type
7361
Glove size
7
Colour
Green / Black
Thickness
0.3 mm
Length
340 mm
EN 388:2016
4121X
EN ISO 374-1:2016 Type A
AJKMNOPT
EN 407
X1XXXX
EN 16523:2015
25623366
Approvals
CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;EN ISO 374-1:2016/Type A;EN ISO 374-5:2016/Virus;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs, except for fatty foods;TP TC 019:2011;UKCA
Product Free From
Latex;Phthalates