TEGERA

TEGERA Glove 991 size 11

  • ERIKS:12583221
  • Manufacturer:7392626021211
Image 1
TEGERA® 991, Cut resistant glove, PU, palm-dipped, Dyneema®, glass fibre thread, nylon, 13 gg, smooth finish, cut resistance level C, Cat. II, water and oil repellent palm, for precision work
Save to list

€37.27/ pairexcl. VAT

€45.10incl. VAT

96 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
Tegera 991
Series
Tegera 991
Glove size
11
Colour
Grey
Coating material
PU (Polyurethane)
Cuff Style
Knitwrist cuff