

€19.86/ pairexcl. VAT
€24.03incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 8832R |
Type | 8832R |
Series | TEGERA 8832R |
Type | 8832R |
Glove size | 8 |
Material | Natural latex |
Colour | Black / Blue |
Coating material | Latex |
Length | 250 mm |
Cuff Style | Knitwrist cuff |
EN 388:2016 + A1: 2018 | 2X42D |
EN 407:2020 | X2XXXX |
EN 511 | 12X |
EN ISO 13997 | Cut resistance level D |
Approvals | CE;EAC;EN 388:2016+A1:2018 ;EN 407:2020 (No flame protection);EN 511:2006;EN ISO 21420:2020;TP TC 019:2011;UKCA |