TEGERA

TEGERA Chemical protection glove 7363 Size 8

  • ERIKS:14543856
  • Manufacturer:7340118326399
Image 1
Image 2
Image 1
Image 2
TEGERA® 7363, Chemical protection glove, fully lined, 0,3* mm nitrile, fully dipped, CRF® Technology, glass fibre thread, nylon, polyester, spandex, 18 gg, sandy finish, Cat. III, oil and grease resistant, for allround work
Save to list

€15.48/ pairexcl. VAT

€18.73incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 7363
Type
7363
Series
TEGERA 7363
Type
7363
Glove size
8
Colour
Green
Thickness
0.3 mm
Length
340 mm
Cuff Style
Extended safety cuff
EN 388:2016
4X32C
EN ISO 374-1:2016 Type A
AJKMNOPT
EN 407
X1XXXX
EN ISO 13997
Cut resistance level C
EN 16523:2015
25623366
EN 11492
5,86x10^11
Approvals
CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;EN ISO 374-1:2016/Type A;EN ISO 374-5:2016/Virus;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs, except for fatty foods;TP TC 019:2011;UKCA
Product Free From
Latex;Phthalates