




€15.48/ pairexcl. VAT
€18.73incl. VAT
Sold per: 12Min. order: 12
60 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 7363 |
Type | 7363 |
Series | TEGERA 7363 |
Type | 7363 |
Glove size | 10 |
Colour | Green |
Thickness | 0.3 mm |
Length | 340 mm |
Cuff Style | Extended safety cuff |
EN 388:2016 | 4X32C |
EN ISO 374-1:2016 Type A | AJKMNOPT |
EN 407 | X1XXXX |
EN ISO 13997 | Cut resistance level C |
EN 16523:2015 | 25623366 |
EN 11492 | 5,86x10^11 |
Approvals | CE;EAC;EN 388:2016;EN 407:2004;EN 420:2003+A1:2009;EN ISO 374-1:2016/Type A;EN ISO 374-5:2016/Virus;Information/UIS;Oeko-Tex® Standard 100;Suitable for contact with foodstuffs, except for fatty foods;TP TC 019:2011;UKCA |
Product Free From | Latex;Phthalates |