

€11.27/ pieceexcl. VAT
€13.64incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 48 |
Type | 48 |
Series | TEGERA 48 |
Type | 48 |
Glove size | 9 |
Colour | Green |
Thickness | 0.6 mm |
Length | 450 mm |
Internal Glove Surface | Unflocked |
AQL (Acceptable Quality Level) | 0.65 |
EN 388:2016 | 4102X |
EN ISO 374-1:2016 Type A | AJKLOP |
EN 16523:2015 | 466466 |
Approvals | CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN ISO 374-1:2016/Type A;EN ISO 374-5:2016/Virus;Information/UIS;Suitable for contact with foodstuffs;TP TC 019:2011 |
Product Free From | Latex;Phthalates |