TEGERA

TEGERA Chemical protection glove 48 Size 8

  • ERIKS:14298359
  • Manufacturer:7392626038745
Image 1
TEGERA® 48, Chemical protection glove, 0,60 mm nitrile, diamond grip pattern, unflocked, Cat. III, extra long, latex-free, for allround work
Save to list

€11.27/ pieceexcl. VAT

€13.64incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 48
Type
48
Series
TEGERA 48
Type
48
Glove size
8
Colour
Green
Thickness
0.6 mm
Length
450 mm
Internal Glove Surface
Unflocked
AQL (Acceptable Quality Level)
0.65
EN 388:2016
4102X
EN ISO 374-1:2016 Type A
AJKLOP
EN 16523:2015
466466
Approvals
CE;EAC;EN 388:2016;EN 420:2003+A1:2009;EN ISO 374-1:2016/Type A;EN ISO 374-5:2016/Virus;Information/UIS;Suitable for contact with foodstuffs;TP TC 019:2011
Product Free From
Latex;Phthalates