

€72.19/ pairexcl. VAT
€87.35incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 16 |
Type | 16 |
Series | TEGERA 16 |
Type | 16 |
Glove size | 9 |
Colour | Black |
Coating material | Butyl |
Thickness | 0.34 mm |
Length | 350 mm |
Cuff Style | Rolled edges |
EN 388:2016 | 0010X |
EN ISO 374-1:2016 Type B | BIK |
EN 16523:2015 | 526 |
Approvals | CE;EAC;EN 388:2016;EN ISO 374-1:2016/Type B;EN ISO 374-5:2016/Virus;Information/UIS;TP TC 019:2011 |