TEGERA

TEGERA Chemical protection glove 16 Size 10

  • ERIKS:14543805
  • Manufacturer:7340118332970
Image 1
TEGERA® 16, Chemical protection glove, 0,3 mm butyl, sandy finish, Cat. III, for allround work
Save to list

€72.19/ pairexcl. VAT

€87.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 16
Type
16
Series
TEGERA 16
Type
16
Glove size
10
Colour
Black
Coating material
Butyl
Thickness
0.34 mm
Length
350 mm
Cuff Style
Rolled edges
EN 388:2016
0010X
EN ISO 374-1:2016 Type B
BIK
EN 16523:2015
526
Approvals
CE;EAC;EN 388:2016;EN ISO 374-1:2016/Type B;EN ISO 374-5:2016/Virus;Information/UIS;TP TC 019:2011