

€8.99/ pairexcl. VAT
€10.88incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 12935 |
Type | 12935 |
Series | TEGERA 12935 |
Type | 12935 |
Glove size | 9 |
Colour | Blue / Black |
Thickness | 0.3 mm |
Length | 350 mm |
EN 388:2016 | 4131X |
EN 388:2016 + A1: 2018 | 4131X |
EN ISO 374-1:2018 Type B | KLMPT |
EN 407 | X2XXXX |
EN 407:2020 | X1XXXX |
EN 16523:2015 | 62366 |
Approvals | CE;EAC;EN 388:2016+A1:2018 ;EN 407:2020 (No flame protection);EN ISO 21420:2020;EN ISO 374-1:2016/A1:2018 Type B;EN ISO 374-5:2016/Virus;Information/UIS;TP TC 019:2011;UKCA |
Product Free From | Phthalates |