TEGERA

TEGERA Chemical protection glove 12935 Size 11

  • ERIKS:14535672
  • Manufacturer:7392626068513
Image 1
TEGERA® 12935, Chemical protection glove, PVC (Vinyl), seamless, nylon, granulated, Cat. III, for heavy work
Save to list

€8.99/ pairexcl. VAT

€10.88incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 12935
Type
12935
Series
TEGERA 12935
Type
12935
Glove size
11
Colour
Blue / Black
Thickness
0.3 mm
Length
350 mm
EN 388:2016
4131X
EN 388:2016 + A1: 2018
4131X
EN ISO 374-1:2018 Type B
KLMPT
EN 407
X2XXXX
EN 407:2020
X1XXXX
EN 16523:2015
62366
Approvals
CE;EAC;EN 388:2016+A1:2018 ;EN 407:2020 (No flame protection);EN ISO 21420:2020;EN ISO 374-1:2016/A1:2018 Type B;EN ISO 374-5:2016/Virus;Information/UIS;TP TC 019:2011;UKCA
Product Free From
Phthalates