TEGERA

TEGERA Chemical protection glove 10PG Size 9

  • ERIKS:14543789
  • Manufacturer:7392626062702
Image 1
TEGERA® 10pg, Chemical protection glove, PVC (Vinyl), interlock, cotton, smooth finish, Cat. III, oil and grease resistant, for heavy work
Save to list

€4.67/ pairexcl. VAT

€5.65incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 10PG
Type
10PG
Series
TEGERA 10PG
Type
10PG
Glove size
9
Colour
Red
Thickness
0.7 mm
Length
350 mm
AQL (Acceptable Quality Level)
0.65
EN 388:2016
4121X
EN 388:2016 + A1: 2018
4121X
EN ISO 374-1:2016 Type A
AKLMPST
EN 16523:2015
2633656
Approvals
CE;EAC;EN 388:2016+A1:2018 ;EN 420:2003+A1:2009;EN ISO 374-1:2016/Type A;EN ISO 374-5:2016/Virus;Information/UIS;TP TC 019:2011;UKCA
Product Free From
Latex