TEGERA

TEGERA Chemical protection glove 10PG Size 11

  • ERIKS:14543787
  • Manufacturer:7340118310619
Image 1
TEGERA® 10pg, Chemical protection glove, PVC (Vinyl), interlock, cotton, smooth finish, Cat. III, oil and grease resistant, for heavy work
Save to list

€4.67/ pairexcl. VAT

€5.65incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TEGERA
Series
TEGERA 10PG
Type
10PG
Series
TEGERA 10PG
Type
10PG
Glove size
11
Colour
Red
Thickness
0.7 mm
Length
350 mm
AQL (Acceptable Quality Level)
0.65
EN 388:2016
4121X
EN 388:2016 + A1: 2018
4121X
EN ISO 374-1:2016 Type A
AKLMPST
EN 16523:2015
2633656
Approvals
CE;EAC;EN 388:2016+A1:2018 ;EN 420:2003+A1:2009;EN ISO 374-1:2016/Type A;EN ISO 374-5:2016/Virus;Information/UIS;TP TC 019:2011;UKCA
Product Free From
Latex