

€4.67/ pairexcl. VAT
€5.65incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TEGERA |
Series | TEGERA 10PG |
Type | 10PG |
Series | TEGERA 10PG |
Type | 10PG |
Glove size | 10 |
Colour | Red |
Thickness | 0.7 mm |
Length | 350 mm |
AQL (Acceptable Quality Level) | 0.65 |
EN 388:2016 | 4121X |
EN 388:2016 + A1: 2018 | 4121X |
EN ISO 374-1:2016 Type A | AKLMPST |
EN 16523:2015 | 2633656 |
Approvals | CE;EAC;EN 388:2016+A1:2018 ;EN 420:2003+A1:2009;EN ISO 374-1:2016/Type A;EN ISO 374-5:2016/Virus;Information/UIS;TP TC 019:2011;UKCA |
Product Free From | Latex |